This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)

Brizo

Litze Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #D65332LFBLLHPECO
  • Item #10934137
  • Manufacturer Part #65332LF-BLLHP-ECO
4.3 out of 5 Customer Rating
Brand image
Brizo

Litze Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #D65332LFBLLHPECO
  • Item #10934137
  • Manufacturer Part #65332LF-BLLHP-ECO
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spout features hidden water-efficient, laminar flow aerator
  • 3-hole installation
  • Accommodates up to 3" deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • MUST ORDER HANDLES SEPARATELY
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Litze
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
No
Handle Material:
Brass
Handle Type:
Less Handles
Height:
7 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
7 in
Spout Reach:
5-1/2 in
Spout Type:
Standard Spout
Supply Lines Included:
No
Trim Only:
No
UPC:
195205117575
WaterSense Labeled:
Yes