Two Handle Widespread Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)
Litze® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout features hidden water-efficient, laminar flow aerator
- 3-hole installation
- Accommodates up to 3" deck thickness
- Ceramic cartridge
- Metal pop-up included
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
- MUST ORDER HANDLES SEPARATELY
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2, ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CSA Certified:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 7-13/100 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 4-47/50 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 4-47/50 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- UPC:
- 034449978439
- WaterSense Labeled:
- Yes