Two Handle Widespread Bathroom Sink Faucet in Polished Nickel Handles Sold Separately

You last purchased this on
 
Brizo

Litze® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel Handles Sold Separately

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel Handles Sold Separately

  • Fast #
  • Part #D65337LFPNLHP
  • Item #7211986
  • Manufacturer Part #65337LF-PNLHP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3-hole installation
  • Accommodates up to 2-1/2 in. deck thickness
  • Spout features hidden water-efficient, laminar flow aerator
  • 1.2 gpm models available using an ECO suffix
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Must order handles separately
  • Metal pop-up drain included
  • Ceramic cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
8-31/100 in
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Center Size:
6 in - 16 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
4-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Less Handles
Height:
4-31/100 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Holes:
3 Hole
Pressure - High:
60
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
3 in
Spout Reach:
5-9/16 in
Spout Type:
Fixed
Spray Type:
Laminar
Style:
Modern
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
6.014 lb