This product requires certification to purchase.

Wall Mount Bathroom Sink Faucet with Single Lever Handle in Luxe Nickel with Polished Chrome

Brizo

Litze Wall Mount Bathroom Sink Faucet with Single Lever Handle in Luxe Nickel with Polished Chrome

  • Fast #
  • Part #DT65735LFNKPCECO
  • Item #7211990
  • Manufacturer Part #T65735LF-NKPC-ECO
5 out of 5 Customer Rating
Brand image
Brizo

Litze Wall Mount Bathroom Sink Faucet with Single Lever Handle in Luxe Nickel with Polished Chrome

  • Fast #
  • Part #DT65735LFNKPCECO
  • Item #7211990
  • Manufacturer Part #T65735LF-NKPC-ECO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Litze
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel, Polished Chrome
Deck Plate Included:
No
Depth:
9-17/100
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
3-11/25
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
1-11/25
Spout Reach:
8-3/4
Spout Type:
Standard
Supply Lines Included:
No
Trim Only:
No
UPC:
034449822817
WaterSense Labeled:
Yes