This product requires certification to purchase.

Wall Mount Pot Filler in Chrome

Brizo

Litze® Wall Mount Pot Filler in Chrome

  • Fast #
  • Part #D62843LFPC
  • Item #8028948
  • Manufacturer Part #62843LF-PC
3.6 out of 5 Customer Rating
Brand image
Brizo

Litze® Wall Mount Pot Filler in Chrome

  • Fast #
  • Part #D62843LFPC
  • Item #8028948
  • Manufacturer Part #62843LF-PC
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two handle wall mount
  • 1-hole installation
  • Cold water only
  • Spout reach = 23 1/4 in.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/2
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc, Washerless
Flow Rate:
4.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
1-1/2
Spout Reach:
22
Spout Type:
Swivel
UPC:
034449931847