This product requires certification to purchase.

Wall Mount Pot Filler in Stainless

Brizo

Litze® Wall Mount Pot Filler in Stainless

  • Fast #
  • Part #D62843LFSS
  • Item #8028894
  • Manufacturer Part #62843LF-SS
3.6 out of 5 Customer Rating
Brand image
Brizo

Litze® Wall Mount Pot Filler in Stainless

  • Fast #
  • Part #D62843LFSS
  • Item #8028894
  • Manufacturer Part #62843LF-SS
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two handle wall mount
  • 1-hole installation
  • Cold water only
  • Spout reach = 23 1/4"
  • 2 lever knurled handles included
  • Swivel double jointed spout extends up to 22"
  • Includes ceramic disc cartridge
  • Wall mounted installation for more work space when using sink
  • ADA compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
8-22/25 in
Flow Rate
4.0 gpm
Spout Reach
23-1/4 in
Characteristics & Features
Collection
Litze®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Connection
IPS
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc, Washerless
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UPC
034449932172