Wall Mount Toilet Tissue Holder in Chrome
Litze® Wall Mount Toilet Tissue Holder in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 480-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2
- CARB OTC LEED Compliant:
- No
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-7/16
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-15/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-7/16
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-7/16
- UPC:
- 034449822336
- Width:
- 8-7/16