Litze Wall Mount Toilet Tissue Holder in Luxe Nickel

Part #D695035NK  |  Item #7212001  |  Manufacturer Part #695035-NK

$138.24 EACH
(Pricing is for Luxe Nickel)

Color/Finish: Luxe Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Litze

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 3-11/25 in

Handle Material: Zinc

Height: 3-47/50 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 3-47/50 in

Mount Type: Wall

Pivoting: No

Projection: 3-7/16 in

Side Spray: No

Smart Home Enabled: No

Weight: 1.898

Width: 8-7/16 in