This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Nickel

Brizo

Litze Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #D695035PN
  • Item #7212030
  • Manufacturer Part #695035-PN
3.2 out of 5 Customer Rating
Brand image
Brizo

Litze Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #D695035PN
  • Item #7212030
  • Manufacturer Part #695035-PN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
3-11/25 in
Height
3-47/50 in
Length
8-7/16 in
Projection
3-7/16 in
Width
2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Litze
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Pivoting
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
034449822343