Wall Mount Tub Filler Notch Lever Handle Kit in Brilliance® Luxe Gold®
Litze® Wall Mount Tub Filler Notch Lever Handle Kit in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 270-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Part Type:
- Handle
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 3-13/16 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449995092
- Width:
- 3-1/8 in