Litze® Wall Toilet Tissue Holder in Luxe Steel

Part #D695035SL  |  Item #8098383  |  Manufacturer Part #695035-SL

$172.80 EACH

Color/Finish: Luxe Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 480
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2 in

Base Plate Width: 2 in

CARB OTC LEED Compliant: No

Collection: Litze®

Color Finish: Luxe Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Hardware Included: Yes

Height: 3-15/16 in

IAPMO Listed: No

Material: Metal

Mount Type: Wall

NSF Certified: No

Pivoting: No

Projection: 3-7/16 in

Weight: 1.898

Width: 8-7/16 in