Wand Retainer
Litze Wand Retainer
Package Quantity Info:
Each: 1 Pallet: 5566-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Collection:
- Litze
- Depth:
- 1-19/100
- Faucet Part Type:
- Retainer
- Height:
- 1-3/4
- Material:
- Stainless Steel
- UPC:
- 034449850773
- Width:
- 1-3/16