Widespread Bathroom Faucet Extended Lever Handle Kit in Polished Chrome
Litze® Widespread Bathroom Faucet Extended Lever Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 405-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Handles pair exclusively with lavatory models 65332LF-LHP and 65334LF-LHP
- Model number = one pair of handles for LHP faucets
- Handles are ADA compliant
- Red/blue temperature indicating glide rings can be ordered separately with RP101685
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Fits Model:
- 65332LF-LHP, 65334LF-LHP
- Handle Type:
- Lever
- Height:
- 2-7/16
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449978668
- Width:
- 2-7/8