Widespread Bathroom Faucet Wire Lever Handle Kit in Brilliance® Luxe Nickel®
Litze® Widespread Bathroom Faucet Wire Lever Handle Kit in Brilliance® Luxe Nickel®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 405-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Handles pair exclusively with lavatory models 65332LF-LHP and 65334LF-LHP
- Model number = one pair of handles for LHP faucets
- Handles are ADA compliant
- Red/blue temperature indicating glide rings can be ordered separately with RP101685
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Depth:
- 2-19/100 in
- Faucet Part Type:
- Handle
- Faucet Type:
- Widespread
- Fits Model:
- 65332LF-LHP, 65334LF-LHP
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-7/8 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- UPC:
- 034449978705
- Width:
- 2-3/4 in