Widespread Bathroom Faucet Wire Lever Handle Kit in Chrome
Litze® Widespread Bathroom Faucet Wire Lever Handle Kit in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 405-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles pair exclusively with lavatory models 65332LF-LHP and 65334LF-LHP
- Model number = one pair of handles for LHP faucets
- Handles are ADA compliant
- Red/blue temperature indicating glide rings can be ordered separately with RP101685
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Fits Brand:
- Brizo
- Fits Model:
- 65332LF-LHP, 65334LF-LHP
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-81/100 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- UPC:
- 034449978712
- Width:
- 2-3/4 in