This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance Luxe Steel (Handles Sold Separately)

Brizo

Litze® Two Handle Widespread Bathroom Sink Faucet in Brilliance Luxe Steel (Handles Sold Separately)

  • Fast #
  • Part #D65332LFSLLHP
  • Item #9529854
  • Manufacturer Part #65332LF-SLLHP
3.9 out of 5 Customer Rating
Brand image
Brizo

Litze® Two Handle Widespread Bathroom Sink Faucet in Brilliance Luxe Steel (Handles Sold Separately)

  • Fast #
  • Part #D65332LFSLLHP
  • Item #9529854
  • Manufacturer Part #65332LF-SLLHP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spout features hidden water-efficient, laminar flow aerator
  • 3-hole installation
  • Accommodates up to 2-1/2" deck thickness
  • Ceramic cartridges
  • Metal pop-up included
  • Must order handles Separately
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial, Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Litze®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Luxe Steel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
6 in - 16 in
Faucet Connection Size:
1/2 in
Faucet Height:
7 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
No
Handle Material:
Brass
Height:
7 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
5 in
Spout Reach:
5-9/16 in
Spout Type:
Fixed
Trim Only:
No
UPC:
034449978378
WaterSense Labeled:
Yes