Zinc Handle Kit in Brilliance® Luxe Nickel
Litze® Zinc Handle Kit in Brilliance® Luxe Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1566-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle is ADA compliant
- Model number = one handle for LHP model
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449824194
- Width:
- 4-11/25 in