Zinc Handle Kit in Polished Chrome
Litze Zinc Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 2880-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Litze
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-81/100 in
- Material:
- Zinc
- UPC:
- 034449851008
- Width:
- 1-7/16 in