Metal and Plastic Sleeve, Spline and Adapter Repair Part
Metal and Plastic Sleeve, Spline and Adapter Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449605755
- WaterSense Labeled:
- No