This product requires certification to purchase.

Metal Handle Kit in Polished Chrome

Brizo

Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #DHK33CPC
  • Item #343778
  • Manufacturer Part #HK33C-PC
5 out of 5 Customer Rating
Brand image
Brizo

Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #DHK33CPC
  • Item #343778
  • Manufacturer Part #HK33C-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1680
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MUST order two handles for lav, roman tub & bidet LHP faucets; Model # = one handle
  • All handles are ADA-compliant
  • Comes with mounting screws
  • Model # indicates C = Cold, H = Hot (can use either for handshower)
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
Handle Type:
Cross
Material:
Metal
Number of Handles:
Single Handle
UPC:
034449410045
Width:
3-1/2 in