Metal Repair Kit for 14 Series, Model T60P210 and T60P410
Metal Repair Kit for 14 Series, Model T60P210 and T60P410
Package Quantity Info:
Each: 1 Pallet: 5000-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-13/100
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Brizo
- Fits Model:
- 14 Series, T60P210, T60P410
- GSA Approved:
- No
- Height:
- 3
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 034449812115
- WaterSense Labeled:
- No