Valve Cartridge for T70130 and T70180
Modern Valve Cartridge for T70130 and T70180
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Covered under Brizo's limited lifetime warranty for residential installations and 5-year limited warranty for commercial installations
- Replacement valve cartridge for Brizo's T70130
Specifications
- Collection:
- Modern
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Brizo
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449720472
- WaterSense Labeled:
- No