Mounting Hardware for Vesi® 65345LF and 65345LF-ECO Lavatory Faucets
Vesi Mounting Hardware for Vesi® 65345LF and 65345LF-ECO Lavatory Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Vesi® 65345LF and 65345LF-ECO Lavatory Faucets
- Collection:
- Vesi
- Faucet Part Type:
- Mounting Hardware
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449598910
- WaterSense Labeled:
- No