Mounting Hardware in Matte Black
Mounting Hardware in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 85780 Slide Bar
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Mounting Hardware
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449746335
- WaterSense Labeled:
- No