Mounting Kit for 6720-BBLHP
Mounting Kit for 6720-BBLHP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine Delta® repair part
- Adds 1" maximum deck thickness
- For use with RP18227, conventional rough-in
- For use with roman tub rough-in installations
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 6720-BBLHP
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- Faucet Part Type:
- Mounting Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 034449224987
- WaterSense Labeled:
- No