This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Brizo

Euro Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D85521BL
  • Item #4471417
  • Manufacturer Part #85521-BL
4.5 out of 5 Customer Rating
Brand image
Brizo

Euro Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D85521BL
  • Item #4471417
  • Manufacturer Part #85521-BL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 105
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Three function handshower
  • Slide bar
  • Stretchable metal hose
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Euro
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Flow Rate:
1.75 gpm
Height:
39-21/25 in
Hose Included:
Yes
Hose Length:
82 in
Length:
10-1/3 in
Pause Control:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spray Type:
Full, Massage
UPC:
034449691260
WaterSense Labeled:
Yes