1/2 in. MNPT x Female Sweat Diverter Rough Valve
MultiChoice® 1/2 in. MNPT x Female Sweat Diverter Rough Valve
Package Quantity Info:
Each: 1 Case: 3 Pallet: 126-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MultiChoice® Universal valve plus diverter body only
- Cartridges ship with trim
- No tub port
- 1/2 in. universal inlets accept 1/2 in. copper, 1/2 in. iron pipe, PEX or CPVC adapters
- 1/2 in. universal outlets, inlets/outlets have male threads
- WS = with stops
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- MultiChoice®
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connection 3:
- Female Sweat
- End Connections:
- MNPT x MNPT x Female Sweat x Female Sweat
- Flow Rate:
- 8.3 gpm
- Handle Material:
- Metal
- Height:
- 5-9/16 in
- IAPMO Listed:
- No
- Length:
- 4-1/16 in
- Material:
- Forged Brass
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449827362
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Rough Valve
- WaterSense Labeled:
- No
- Width:
- 4-1/16 in