Multichoice Universal Integrated Shower Diverter Rough - PEX Connections
Multichoice Universal Integrated Shower Diverter Rough - PEX Connections
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MultiChoice Universal valve plus diverter body only. Cartridges ship with trim.
- Back-to-back installation capabilities
- 1/2" PEX crimp connections and 1/2" universal outlets with male threads
- Accepts Brizo 3 or 6 function diverter cartridges
- No tub port
Specifications
- Depth:
- 4-81/100 in
- End Connection 1:
- Universal
- End Connections:
- Universal
- Height:
- 5-11/25 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- UPC:
- 195205169444