*CVR* MYSTIX SQ STM CNTL
Mystix™ *CVR* MYSTIX SQ STM CNTL
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Programmable time and temperature
- Temperature range 60 Deg F min to 125 Deg F max
- Time programmable up to 60 min
- Digital display of ambient temperature, set temperature and elapsed time
- Two user presets
- Selectable Rapid Mist
- Patented dual sensor technology, the control features dual temperature sensors that deliver extremely accurate temperature precision to smoothly regulate the steam shower environment
Specifications
- ADA Compliant:
- No
- Collection:
- Mystix™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 63/100
- Height:
- 3-3/4
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Type:
- DEP103314BNL
- UPC:
- 195205085881
- Width:
- 3-3/4