BRIZO OTHER: MYSTIX CHROMATHERAPY SYSTEM
Mystix BRIZO OTHER: MYSTIX CHROMATHERAPY SYSTEM
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 168-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Illuminate with seven mood-enhancing colors: blue, green, pink, yellow, red, violet, or white
- High-powered recessed LED fixture delivers vibrant color and natural white light-equivalent to a 60-watt bulb
- Includes Chromatherapy Module and light fixture with finished trim ring
- Controlled exclusively through the Brizo® Digital Interface
- Compatible with the Mystix™ Transcendent Steam System and SensoriPlus™ Digital Shower System
- -L = Finished with Lumicoat™ Technology (-L) for advanced protection from spots, stains, and buildup
Specifications
- ADA Compliant:
- No
- Collection:
- Mystix
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-1/4
- Height:
- 5-3/4
- Type:
- D8SPMU4RB
- UPC:
- 195205079828