This product requires certification to purchase.

BRIZO OTHER: MYSTIX CLASSIC SQUARE TRANSCENDENT EXPERIENCE

Brizo

Mystix™ BRIZO OTHER: MYSTIX CLASSIC SQUARE TRANSCENDENT EXPERIENCE

  • Fast #
  • Part #D8CH600SPGL
  • Item #10220900
  • Manufacturer Part #8CH-600S-PG-L
5 out of 5 Customer Rating
Brand image
Brizo

Mystix™ BRIZO OTHER: MYSTIX CLASSIC SQUARE TRANSCENDENT EXPERIENCE

  • Fast #
  • Part #D8CH600SPGL
  • Item #10220900
  • Manufacturer Part #8CH-600S-PG-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Includes a Digital Interface and Classic Square Steam Head
  • Programmable for twelve user presets including duration, temperature and spa options
  • Steam Head offers 360° dispersion and 3/4" NPD (includes silicone cover)
  • Essential oil reserve on top of Steam Head
  • Built-in Wi-Fi with connectivity to the DFC@Home app and other Bluetooth-enabled devices
  • Connection to streaming services via smartphone when paired with audiotherapy
  • Portrait or landscape orientation
  • -L = Lumicoat® Technology
  • Spa Options available: Aroma, Chroma, and Audio Therapy
  • Compatible with the SensoriPlus™ Digital Shower System
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Mystix™
Color Finish Category:
Gold Tones
Color Finish Name:
Lumicoat Polished Gold
Depth:
1-1/2
End Connection 1:
FNPT
Fitting Size 1:
3/4
Height:
7-22/25
Installation Type:
Surface Mount
Material:
Plastic
Material Type:
ABS
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to DEHP Phthalate, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installin
Type:
D8CH600SPGL
UPC:
195205080404
WIFI Enabled:
Yes
Width:
7-13/100