BRIZO OTHER: MYSTIX LINEAR ROUND EXTERIOR CONTROL
Mystix™ BRIZO OTHER: MYSTIX LINEAR ROUND EXTERIOR CONTROL
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 504-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Turns steam system on and off with access to user presets
- Control must be installed outside the shower area
- -L = Lumicoat® Technology
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Collection:
- Mystix™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Lumicoat Luxe Gold
- Depth:
- 63/100
- Height:
- 4-13/100
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Type:
- D8CN220RGLL
- UPC:
- 195205087953
- Width:
- 4-13/100