BRIZO OTHER: MYSTIX LINEAR SQUARE ELEMENTAL EXPERIENCE
Mystix™ BRIZO OTHER: MYSTIX LINEAR SQUARE ELEMENTAL EXPERIENCE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes a Mystix™ Square Steam Control and Square Steam Head
- Programmable for two user presets including duration and temperature
- Steam Head offers 360° dispersion and 3/4" NPD (includes silicone cover)
- Essential oil reserve on top of Steam Head
- -L = Lumicoat™ Technology
- Optional Exterior Control available (order 8CN-220L)
- Features Dual Temperature Sensor Technology to deliver extremely accurate temperature precision
- MUST ORDER GENERATOR SEPARATELY
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Collection:
- Mystix™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-22/25
- End Connection 1:
- FNPT
- Fitting Size 1:
- 3/4
- Height:
- 6-47/50
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Type:
- D8CH250LRB
- UPC:
- 195205087045
- Width:
- 3-3/4