This product requires certification to purchase.

BRIZO OTHER: MYSTIX STEAM GENERATOR - 10KW

Brizo

Mystix™ BRIZO OTHER: MYSTIX STEAM GENERATOR - 10KW

  • Fast #
  • Part #D8GETSG102083
  • Item #10220949
  • Manufacturer Part #8GE-TSG10-208-3
3.2 out of 5 Customer Rating
Brand image
Brizo

Mystix™ BRIZO OTHER: MYSTIX STEAM GENERATOR - 10KW

  • Fast #
  • Part #D8GETSG102083
  • Item #10220949
  • Manufacturer Part #8GE-TSG10-208-3
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Can join two to four generators together for larger steam showers
  • Compact design permits generator installation in a vanity, a closet or an insulated attic or basement
  • SteadySteam™ technology precisely regulates the steam environment without uncomfortable temperature spikes
  • Proportional steam technology creates a consistent temperature in the shower
  • RapidMist™ technology produces quick response steam that takes about a minute for the steam shower to begin heating up, can turn on/off using the steam control
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
28
Collection:
Mystix™
Height:
15-1/2
Length:
15
Material:
Stainless Steel
Maximum Cubic Foot Range:
450
Phase:
Three Phase
PipeTubing Size:
3/8
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Type:
D8GETSG102083
UL Listed:
Yes
UPC:
195205086369
Volts:
208V
Watts:
10
Width:
6