BRIZO OTHER: A STATE OF OPENNESS ESSENTIAL OIL BLEND
Mystix™ BRIZO OTHER: A STATE OF OPENNESS ESSENTIAL OIL BLEND
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8874-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blend contains: Sage, Niaouli, Eucalyptus Globulus, Spruce Needle, Eucalyptus Radiata, Thyme, Myrtle
- 100 mL
- Pure, undiluted essential oils
- For use with Mystix™ Aromatherapy System
- Ground shipping only
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Mystix™
- Depth:
- 1-19/50
- Diameter:
- 1-9/16
- Height:
- 5-1/2
- Material:
- Metal
- Product Type:
- Aroma Kit
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Beta-Myrcene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing
- Type:
- D8SPS55
- UPC:
- 195205079316