BRIZO OTHER: MYSTIX BILATERAL SQUARE TRANSCENDENT EXPERIENCE
Mystix™ BRIZO OTHER: MYSTIX BILATERAL SQUARE TRANSCENDENT EXPERIENCE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 112-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Includes a Digital Interface and Bilateral Steam Head
- Programmable for twelve user presets including duration, temperature and spa options
- Bilateral Steam Head directs steam up and down for even dispersion and user-comfort
- Built-in Wi-Fi with connectivity to the DFC at home app and other bluetooth enabled devices
- Built-in Wi-Fi with connectivity to the DFC@Home app and other Bluetooth-enabled devices
- Connection to streaming services via smartphone when paired with audiotherapy
- Portrait or landscape orientation
- -L = Lumicoat™ Technology
- Spa Options available: Aroma, Chroma, and Audio Therapy
- Compatible with the SensoriPlus™ Digital Shower System
Specifications
- ADA Compliant:
- No
- Collection:
- Mystix™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-22/25
- End Connection 1:
- FNPT
- Fitting Size 1:
- 3/4
- Height:
- 5-22/25
- Installation Type:
- Surface Mount
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to DEHP Phthalate, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installin
- Type:
- D8CB600SBL
- UPC:
- 195205087632
- WIFI Enabled:
- Yes
- Width:
- 7-13/100