BRIZO OTHER: MYSTIX LINEAR SQUARE EXTERIOR CONTROL
Mystix BRIZO OTHER: MYSTIX LINEAR SQUARE EXTERIOR CONTROL
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 504-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Turns steam system on and off with access to user presets
- Control must be installed outside the shower area
- -L = Lumicoat® Technology
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Collection:
- Mystix
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Luxe Steel
- Depth:
- 63/100
- Height:
- 3-22/25
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Type:
- D8CN220LSLL
- UPC:
- 195205087410
- Width:
- 3-22/25