Steam Bath Control in Lumicoat™ Polished Chrome
Mystix™ Steam Bath Control in Lumicoat™ Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 112-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes a Mystix™ Round Steam Control and Bilateral Steam Head
- Programmable for two user presets including duration and temperature
- Bilateral Steam Head directs steam up and down for even dispersion and user comfort
- Digital display of ambient temperature, set temperature, and elapsed time
- -L = Lumicoat® Technology
- Optional Exterior Control available (order 8CN-220R)
- Features Dual Temperature Sensor Technology to deliver extremely accurate temperature precision
- MUST ORDER GENERATOR SEPARATELY
- Features dual temperature sensor technology to deliver extremely accurate temperature precision
- Must order generator separately
Specifications
- ADA Compliant:
- No
- Collection:
- Mystix™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Depth:
- 2-3/50
- Height:
- 7-1/4
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to DINP Phthalate, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 195205085331
- Width:
- 4