Non-Diverter Tub Spout in Brushed Nickel
Non-Diverter Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 588-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-diverter tub spout
- 6 7/8" long
- Solid brass construction
- Coordinates with Baliza, Providence and Tresa Collections
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- NSF Certified:
- No
- Spout Type:
- Non-Diverter
- UPC:
- 034449651585
- WaterSense Labeled:
- No