Nut, Washer and Gasket for Model 6520LF, 6526LF, 6520LF-ECO and 6526LF-ECO Series
Nut, Washer and Gasket for Model 6520LF, 6526LF, 6520LF-ECO and 6526LF-ECO Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Model 6520LF, 6526LF, 6520LF-ECO, 6526LF-ECO Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Nuts, Washers, Gaskets
- UPC:
- 034449547123