*CVR* BRIZO ODIN HI CRS
Odin® *CVR* BRIZO ODIN HI CRS
Package Quantity Info:
Each: 1 Case: 3 Pallet: 252-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Widespread lavatory handle kit
- Includes 2 handles
- Handles are ADA compliant
- WD finish features Guyana Teak Wood
Specifications
- ADA Compliant:
- No
- Collection:
- Odin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 3-22/25
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Type:
- DHX5375PCWD
- UPC:
- 034449963190
- Width:
- 1-1/2