1/2 x 3/8 in. Supply Kit in Brilliance® Brushed Nickel
Odin® 1/2 x 3/8 in. Supply Kit in Brilliance® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 864-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass Construction
- 1/4 turn stainless steel ball valve
- 3/8" OD compression outlet connection
- Includes wall escutcheon and 5" supply tube cover
- For installation with copper and or pex inlet connections
Specifications
- ASME:
- ASME B112.18.1
- CSA Certified:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter - Inside 1:
- 3/8
- Diameter - Inside 2:
- 3/8
- Diameter - Inside 3:
- 3/8
- Diameter - Inside 4:
- 3/8
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connection 4:
- Compression
- End Connections:
- Compression
- Faucet Connection Size:
- 3/8 in
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Type:
- Cross
- Length:
- 7-13/16
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Rigid:
- Yes
- UPC:
- 195205044154
- Valve Type:
- Angle Supply Stop Valve