This product requires certification to purchase.

16 in. Shower Arm and Flange in Luxe Steel

Brizo

Odin™ 16 in. Shower Arm and Flange in Luxe Steel

  • Fast #
  • Part #DRP71648SL
  • Item #8098299
  • Manufacturer Part #RP71648SL
3.2 out of 5 Customer Rating
Brand image
Brizo

Odin™ 16 in. Shower Arm and Flange in Luxe Steel

  • Fast #
  • Part #DRP71648SL
  • Item #8098299
  • Manufacturer Part #RP71648SL
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 168
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" NPT threads
  • Premier finishing process - finish will resist rust and corrosion through everyday use
  • Secure mounting assembly
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
3 in
Length
16 in
Shower Arm Reach
15-1/2 in
Width
2-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Odin™
Color Finish Category
Stainless Steel
Color Finish Name
Luxe Steel
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Fits Brand
Brizo
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449926539