2-1/2 in. Bracket for Odin™ 88875 Hand Shower Unit
Odin® 2-1/2 in. Bracket for Odin™ 88875 Hand Shower Unit
Package Quantity Info:
Each: 1 Pallet: 1740-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Odin™ 88875 Hand Shower Unit
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 2
- Faucet Part Type:
- Bracket
- GSA Approved:
- No
- Height:
- 2
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449878173
- WaterSense Labeled:
- No