22/25 in. Wood Handle Kit in Stainless with Wood
Odin® 22/25 in. Wood Handle Kit in Stainless with Wood
Package Quantity Info:
Each: 1 Case: 6 Pallet: 2772-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Handles are ADA compliant
- Handle kit includes one handle
- Handle features Guyana teak wood
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless, Wood
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 4
- Material:
- Wood
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449977319
- Width:
- 1-14/25