This product requires certification to purchase.

24 in. Towel Bar in Matte Black

Brizo

Odin™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #D692475BL
  • Item #4436006
  • Manufacturer Part #692475-BL
5 out of 5 Customer Rating
Brand image
Brizo

Odin™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #D692475BL
  • Item #4436006
  • Manufacturer Part #692475-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 270
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
3-22/25 in
Height
2-14/25 in
Length
24 in
Projection
3-7/8 in
Width
3-7/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Odin™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449690485