3/8 in. Compression Cross Angle Supply Stop Valve in Chrome
Odin® 3/8 in. Compression Cross Angle Supply Stop Valve in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 864-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brass Construction
- 1/4 turn stainless steel ball valve
- 3/8" OD compression outlet connection
- Includes wall escutcheon and 5" supply tube cover
- For installation with copper and or pex inlet connections
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 7-22/25 in
- Length:
- 7-13/16 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Recommended Valve Application:
- Water
- UPC:
- 195205044192
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.882 lb
- Width:
- 7-22/25 in