6 in. Trim Sleeve for Jason Wu T60075 Thermostatic Valve Trim and Odin™ T60475 Thermostatic Tub and Shower Faucet
Odin™ 6 in. Trim Sleeve for Jason Wu T60075 Thermostatic Valve Trim and Odin™ T60475 Thermostatic Tub and Shower Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Jason Wu T60075 Thermostatic Valve Trim, Odin™ T60275 Thermostatic Shower Faucet, Odin™ T60475 Thermostatic Tub and Shower Faucet
- Collection:
- Odin™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449693684
- WaterSense Labeled:
- No
- Width:
- 3 in