This product requires certification to purchase.

7 in. Shower Arm and Flange in Luxe Steel

Brizo

Odin™ 7 in. Shower Arm and Flange in Luxe Steel

  • Fast #
  • Part #DRP74751SL
  • Item #7720331
  • Manufacturer Part #RP74751SL
5 out of 5 Customer Rating
Brand image
Brizo

Odin™ 7 in. Shower Arm and Flange in Luxe Steel

  • Fast #
  • Part #DRP74751SL
  • Item #7720331
  • Manufacturer Part #RP74751SL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 588
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • 1/2" NPT threads
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
No
Collection:
Odin™
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/2
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
7
UL Listed:
No
UPC:
034449867931
Width:
2-1/2