This product requires certification to purchase.

7 in. Shower Arm and Flange in Matte Black

Brizo

Odin™ 7 in. Shower Arm and Flange in Matte Black

  • Fast #
  • Part #DRP74751BL
  • Item #4513266
  • Manufacturer Part #RP74751BL
3.4 out of 5 Customer Rating
Brand image
Brizo

Odin™ 7 in. Shower Arm and Flange in Matte Black

  • Fast #
  • Part #DRP74751BL
  • Item #4513266
  • Manufacturer Part #RP74751BL
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/2" NPT threads
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
No
Collection:
Odin™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/2
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
7
UL Listed:
No
UPC:
034449712477
Width:
2-1/2